Motion
09604
Kleenex Toilet Paper Dispenser - Roll, Coreless, Smoke, 2 Roll Capacity, 7-3/5 in High, 11.1 in Wide, 6 in Depth
Mi Item #02467292
MFR #09604
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Toilet Paper Dispenser - Roll, Coreless, Smoke, 2 Roll Capacity, 7-3/5 in High, 11.1 in Wide, 6 in Depth
Mi Item #02467292
MFR #09604

Mfr description
09604 CORELESS TOILET PAPER DISPENER
  • Sleek, durable, stainless steel Coreless double roll bathroom tissue dispenser holds 2 full standard rolls of coreless tissue
  • Ideal for unique image needs and durability
  • This dispenser includes parts made with MICROBAN® technology, providing built-in anti-microbial protection against most common stain and odor-causing bacteria
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    7-3/5 in
  • Width
    11.1 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Smoke
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)