Motion
2432932
Electrical Circuit Tester - Voltage Tester
MI ITEM #02467346
MFR #2432932
Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Voltage Tester
MI ITEM #02467346
MFR #2432932

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.82/each

Specifications

Details

  • Circuit Tester Type
    Voltage Tester
  • Max Voltage Measurement
    1000 V
  • Min Voltage Measurement
    90 V
  • Safety Category
    IEC 61010-2-030, CAT IV 1000 V, Pollution Degree 2, IEC 61010-1

Overview

Mfr description
2432932 ACV DETECTOR 90-1000V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought