Motion
T5-1000
Electrical Circuit Tester - Continuity and Current Tester, LED, CAT IV 1000 V
Mi Item #02467348
MFR #T5-1000
Price$265.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Continuity and Current Tester, LED, CAT IV 1000 V
Mi Item #02467348
MFR #T5-1000

Mfr description
T5-1000 (648219 ) ELECTRICAL TESTER AC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.70/each

Specifications

Dimensions

  • Weight
    0.80 lbs

Details

  • Circuit Tester Type
    Continuity Tester
  • Indicator Type
    LED
  • Max Voltage Measurement
    1000 V
  • Safety Category
    CAT IV 1000 V
  • Voltage Measurement Range
    0 to 1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)