Motion
646858
Case - For Use With: DMM, Fluke 120 Series ScopeMeter Testtool
Mi Item #02467359
MFR #646858
Price$124.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Case - For Use With: DMM, Fluke 120 Series ScopeMeter Testtool
Mi Item #02467359
MFR #646858

Mfr description
C125 (646858 ) COMPACT SOFT CASE 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.64/each

Specifications

Dimensions

  • Overall Depth
    10 in.
  • Overall Height
    2-1/2 in.
  • Overall Width
    5-1/2 in.

Details

  • Accessory Type
    Case
  • Color
    Black/Yellow
  • For Use With
    DMM, Fluke 120 Series ScopeMeter Testtool
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)