Motion
87406
Modular Lube Acrylic Bowl Air Operated Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 10lb, Outlet Thread Size: 1/2"
Mi Item #02467363
MFR #87406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Lube Acrylic Bowl Air Operated Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 10lb, Outlet Thread Size: 1/2"
Mi Item #02467363
MFR #87406

Mfr description
87406 MC BYPASS ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7.31 in
  • Height
    17.69 in
  • Outlet Thread Size
    1/2 in
  • Weight
    18.00 lbs

Details

  • Bowl Material
    Acrylic
  • Capacity
    10 lbs
  • Lubricant Type
    Grease
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPTF
  • Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)