Motion
11111
Tool Stand - Stand, 7-1/2 in Length, 6 in Height
Mi Item #02467483
MFR #11111
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Stand - Stand, 7-1/2 in Length, 6 in Height
Mi Item #02467483
MFR #11111

Mfr description
11111 UNIVERSAL HEX KEY STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Depth
    6 in
  • Overall Height Or Width
    6 in
  • Overall Length
    7-1/2 in

Details

  • For Use With
    Hex Keys: Inch & Metric, Torx Keys
  • Storage Type
    Stand
  • Strap
    No Carrying Strap
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)