Motion
25570
Torx Folding Key Set - Tamper-Resistant Torx Drive Style, T10 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #02467485
MFR #25570
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Folding Key Set - Tamper-Resistant Torx Drive Style, T10 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #02467485
MFR #25570

Mfr description
25570 7PC. TR TORX T10 - T40
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Dimensions

  • Handle Length
    4-1/4 in
  • Maximum Torx Size
    T40
  • Minimum Torx Size
    T10
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Tamper-Resistant Torx
  • Finish Coating
    Black
  • Handle Style
    Ergonomic
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)