Motion
25582
Torx Folding Key Set - Torx Drive Style, T6 Minimum Torx Size, T25 Maximum Torx Size
MI ITEM #02467486
MFR #25582
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Folding Key Set - Torx Drive Style, T6 Minimum Torx Size, T25 Maximum Torx Size
MI ITEM #02467486
MFR #25582

Mfr description
25582 8PC. T6-T25 TORX KEYS
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Handle Length
    3 in
  • Maximum Torx Size
    T25
  • Minimum Torx Size
    T6
  • Torx Size
    T10, T15, T20, T25, T6, T7, T8, T9

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Black
  • Handle Style
    Ergonomic
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)