Motion
64908
Key Set - Steel
MI ITEM #02467493
MFR #64908
Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #02467493
MFR #64908

Mfr description
64908 POWER-T KET SET-8PC METRIC
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.98/each

Specifications

Dimensions

  • Handle Length
    9 in
  • Hex Size
    10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    2 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USA• Metric T-handle hex key sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm
  • Finish Coating
    Black
  • Handle Style
    T-Handle
  • Includes
    Pouch
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)