Motion
68691
Torx Key Set - Torx Drive Style, T6 Minimum Torx Size, T50 Maximum Torx Size
MI ITEM #02467494
MFR #68691
List Price$144.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key Set - Torx Drive Style, T6 Minimum Torx Size, T50 Maximum Torx Size
MI ITEM #02467494
MFR #68691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.18/each for your price

Overview

Mfr description
68691 POWER-T KET SET-11PC TORX

Specifications

  • Set Type
    Key Set
  • Minimum Torx Size
    T6
  • Maximum Torx Size
    T50
  • Drive Style
    Torx
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
  • Handle Style
    T-Handle
  • Handle Length
    6 in
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text