Motion
T194
Tapered Roller Thrust Bearing - 1.9470 in Bore, 3.6720 in OD, 1.0620 in Width
Mi Item #02467550
MFR #T194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 1.9470 in Bore, 3.6720 in OD, 1.0620 in Width
Mi Item #02467550
MFR #T194

Mfr description
T194 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9470 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.6720 in
  • Overall Width  
    1.0620 in
  • Weight
    1.88 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    37500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)