Motion
4624-16-12S
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #02467605
MFR #4624-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton 4624 Series Steel Adapters Split Flange Code 61 -
MI ITEM #02467605
MFR #4624-16-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4624-16-12S FITTING
  • Material is steel.
  • SAE Standard Pressures Series
  • Code 61

Specifications

  • Adapter Type
    Fluid Connector Kits
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Height
    1.750 in
  • Width
    1.750 in
  • Length
    0.560 in
  • Weight
    0.22 lb
  • Overall Length
    0.560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text