Specifications
Dimensions
- Air Inlet Thread Connection1/4 in NPT Female
- Outlet Thread ConnectionNPT Female
Details
- Flow Rate90 in³/min
- Lubrication TypeGrease
- Pump Ratio50:1
- TypeGrease
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)