Overview
Mfr description
70423-LBS PISTON PUMP
Specifications
- SeriesAAH
- Displacement45.4 cm³/r
- Input RotationLeft Hand Rotation
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B-B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data