Motion
9C134
Sleeve Coupling Hub - Size 9, 1.7500 in Bore, Type C Clamp Hub, Finished w/ Keyway, High Strength Cast Iron Material
MI ITEM #02467835
MFR #9C134
Your Price$567.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 1.7500 in Bore, Type C Clamp Hub, Finished w/ Keyway, High Strength Cast Iron Material
MI ITEM #02467835
MFR #9C134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$567.82/each(List $652.99)

Overview

Mfr description
9CX1-3/4 SF FLANGE

Specifications

  • Hub Flange Type Code
    C
  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Type C Clamp Hub
  • Hub Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    7.4375 in
  • Hub End Outside Diameter
    4.2500 in
  • Distance Between Shafts
    3.0625 to 4.6250 in
  • Torque Capacity
    2340 in-lbs (EPDM Sleeve), 7200 in-lbs (Hytrel Sleeve)
  • Max Rpm
    3750 rpm
  • Series
    Sure-Flex
  • Keyway Size
    3/8 x 3/16 in
  • Manufacturer Upc Number
    698672650168
  • UPC_NO
    698672650168
  • Material
    High Strength Cast Iron
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought