Motion
ELA290G
Accident Prevention Tag - Styrene Material
Mi Item #02467866
MFR #ELA290G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Styrene Material
Mi Item #02467866
MFR #ELA290G

Mfr description
ELA290G DO NOT OPERATE TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    0.02 in

Details

  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Styrene
  • Message (Front)
    Do Not Operate
  • Message Subject
    Workplace & Facility Warnings
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Accident Prevention Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)