Motion
HA 318 E

SKF
HA 318 E

Adapter Sleeve - 3.1875 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
MI ITEM #02467882
MFR #HA 318 E
Your Price$340.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 318 E

Adapter Sleeve - 3.1875 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
MI ITEM #02467882
MFR #HA 318 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$340.59/each(List $493.84)

Overview

Mfr description
HA318 E ADAPTER, CARB BRG

Specifications

  • Compatible Bearing Number
    C2218
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    2.5591 in
  • Taper
    1:12
  • Lock Nut Outside Diameter
    4.7244 in
  • Lock Nut Number
    KMFE18
  • Hydraulic Nut Number
    HMV 18E
  • Country of Origin
    US
  • Includes
    Lock Nut (KMFE18)
  • Series
    HA
  • Manufacturer Product Page
  • UPC_NO
    7316571494630
  • Weight
    2.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text