Motion
32036 X

SKF
32036 X

Tapered Roller Bearing Full Assembly - 180 mm Bore, 280 mm OD, 64 mm Cone Width, 48 mm Cup Width
MI ITEM #02467883
MFR #32036 X
Price$3,060.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32036 X

Tapered Roller Bearing Full Assembly - 180 mm Bore, 280 mm OD, 64 mm Cone Width, 48 mm Cup Width
MI ITEM #02467883
MFR #32036 X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,060.35/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter
    280 mm
  • Overall Width
    64 mm
  • Weight
    31.58 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005793

Overview

Mfr description
32036X BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text