Motion
A00324
Economy Silicone
MI ITEM #02467908
MFR #A00324
List Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Silicone
MI ITEM #02467908
MFR #A00324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.54/each for your price

Overview

Mfr description
1002077 4 MST ECONOMY SILICONE AERO DZ
  • Medium viscosity, light duty; Does not cause gumming; Reduce friction; No chlorinated or fluorinated solvents

Specifications

  • Type
    Lubricant
  • Container Type
    Aerosol Can
  • Container Size
    11 oz
  • Food Grade
    H2
  • Solvent Free
    No
  • Composition
    Solvent
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Spray Action
    Yes
  • Application
    Use as a lubricant and protective coating
  • Color
    Colorless
  • Certification
    H2
  • Net Weight
    0.971 lbs
  • Product Line
    Lubricants
  • Chemical Type
    Lubricant
  • Product Types
    Lubricants
  • Cleaner Type
    Lubricants
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Concentration
    RTU
  • Flammability
    Highly Flammable
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Foam Action
    No
  • Form
    Aerosol
  • Manufacturer Lead Time
    5-7 Days
  • Surfaces Cleaned
    Use this on cutting tables, sewing needles, knives and cutters.
  • Manufacturer Stock Number
    1002077
  • Manufacturer Upc Number
    723783200800
  • UPC_NO
    10723783200807
  • ECCN
    EAR99
  • Prop 65 Statement
    This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Package Quantity
    12 Per Case
  • Features & Benefits
    Medium viscosity, light duty; Does not cause gumming; Reduce friction; No chlorinated or fluorinated solvents
  • Harmonization Code
    3403.19.1000
  • Weight
    0.971 lbs
  • Scent
    Solvent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text