Motion
8413DPF
8413DPF
MI ITEM #02467917
MFR #8413DPF
Price$46.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8413DPF
MI ITEM #02467917
MFR #8413DPF

Mfr description
8413DPF PYTHON 6FT LOCK
  • Adjustable locking mechanism holds cable tight in any position
  • 3/8” braided steel cable for superior cut resistance
  • Cable end threads through places other cables cannot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.60/each

Specifications

Dimensions

  • Cable Diameter
    3/8 in
  • Cable Length
    6 ft

Details

  • Body Material
    Steel
  • Cable Material
    Braided Steel
  • Color
    Black/Yellow
  • Lock Type
    Keyed Different
  • Rekeyable Or Not
    Rekeyable
  • Series
    8400
  • Type
    Adjustable Cable Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)