Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9022
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)