Motion
23X35X6 HMA10 R

CR SEALS (SKF)
23X35X6 HMA10 R

Double Lip Grease Seal - Solid, 23 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HMA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02468139
MFR #23X35X6 HMA10 R
Your Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
23X35X6 HMA10 R

Double Lip Grease Seal - Solid, 23 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HMA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02468139
MFR #23X35X6 HMA10 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.82/each(List $10.79)

Overview

Mfr description
23X35X6 HMA10 R DBL NITRILE SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    23 mm
  • Outside Diameter
    35 mm
  • Overall Width
    6 mm
  • Design Type
    HMA10
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311238212
  • Compatible V-Rings
    400220;400221;400224;400225
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text