Motion
Flexadux® PV R-2 8 in x 25 ft

FLEXAUST INC
Flexadux® PV R-2 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Light weight blue or clear PVC hose reinforced with a spring steel wire helix, PVC Material, 3.40 psi
MI ITEM #02468487
MFR #Flexadux® PV R-2 8 in x 25 ft
Your Price$14.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-2 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Light weight blue or clear PVC hose reinforced with a spring steel wire helix, PVC Material, 3.40 psi
MI ITEM #02468487
MFR #Flexadux® PV R-2 8 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.23/ft(List $16.36)

Overview

Mfr description
8111080025 8" ID X 25' R-2 BLUE LIGHT
  • Great flexibility with tight bending characteristics
  • Good chemical & moisture resistance
  • Good compressibility
  • Excellent choice for ventilation applications, dust & fume removal
  • Blue is listed as UL 94V-0 flame retardant
  • Clear is manufactured with FDA acceptable materials
  • Wall Thickness = .020"
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    8.000 in
  • Hose Material
    PVC
  • Application
    Air Duct Cleaning, Chemical Fume Extraction, Clean Rooms, Flame Retardant, Flight Simulators, Food Grade, Furnace Duct Cleaning, Limo A/C Duct, Meat Packing, Pet & Animal Grooming Equipment, Pharmaceutical, Pipe Organs, Pollution Control, Printing, R.V. Manufacturing, Stereo Speakers, Textile Fiber Collection, Welding Fume Extraction
  • Length
    25 ft
  • Working Pressure
    3.40 psi
  • Closed Bend Radius
    6.420 in
  • Temperature Range
    20 to 160 °F
  • Compression Ratio
    6:1
  • Series
    Flexadux® PV R-2
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    1.90 inHg
  • Wall Thickness
    0.020 in
  • Color
    Blue
  • Construction
    Light weight blue or clear PVC hose reinforced with a spring steel wire helix
  • Weight
    0.64 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8111080025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text