Motion
6000/XL
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
Mi Item #02468542
MFR #6000/XL
Price$11.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
Mi Item #02468542
MFR #6000/XL

Mfr description
6000/XL LEATHER WELDERS GLOVE-XL
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.51/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Additional Details
    Idéal pour le soudage MIG et l'assemblage automobile.
  • Color
    Red
  • Cuff Type
    Gauntlet
  • Description
    Premium Top Grain Cowhide Leather MIG Welder's Glove with Kevlar® Stitching - 4" Band Top Cuff
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    662909600011
  • Material
    Leather
  • Product Line
    Ironcat
  • Split Or Grain Leather
    Grain
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • UPC_NO
    662909600011
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)