Motion
UUPB-45
Aprons Blue 35" x 45"
Mi Item #02468543
MFR #UUPB-45
Price$4.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aprons Blue 35" x 45"
Mi Item #02468543
MFR #UUPB-45

Mfr description
UUPB-45 8ML 45" APRON
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/pr

Specifications

Dimensions

  • Length
    36.576 cm
  • Material Thickness
    8 mil
  • Width
    28.956 cm

Details

  • Additional Details
    Seamless Construction
  • Color
    Blue
  • Description
    Blue Vinyl Apron - 8 mil
  • Description Keyword
    Aprons
  • Features
    Superior flexibility
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909801609
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Acids, Alkalis, Chemicals, Fats, Grease, Oils, Salt, Solvents
  • UPC_NO
    662909801609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)