Motion
6000/M
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
Mi Item #02468544
MFR #6000/M
Price$12.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
Mi Item #02468544
MFR #6000/M

Mfr description
6000/M LEATHER WELDERS GLOVE-M
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.30/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    44.45 cm
  • Size
    M
  • Weight
    1.5 g

Details

  • Additional Details
    Idéal pour le soudage MIG et l'assemblage automobile.
  • Color
    Red
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    662909600035
  • Material
    Leather
  • Product Line
    Ironcat
  • Split Or Grain Leather
    Grain
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    662909600035
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)