Motion
9681L
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
MI ITEM #02468572
MFR #9681L
Price$1.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
MI ITEM #02468572
MFR #9681L

Mfr description
9681L GREEN LATEX DIP 10 GAUGE GLOVE
  • Improves grip Natural rubber provides abrasion resistance Excellent comfort and fit Textured palm dip for extra grip and durability
  • Applications: Material handling, glass handling operations, fishing and plywood industries, sanitation, general maintenance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.94/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Economic latex coated glove option
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Cotton/Polyester Work Gloves 10-Gauge Natural Cotton/Polyester Shell Green Latex Coated Palm and Fingertips
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Knit Gauge
    10
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9681 L
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Latex Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9681
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439681383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)