Motion
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 16oz

KRYLON INDUSTRIAL PAINTS
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 16oz

Penetrant & Multipurpose Lubricant - 14 oz, Cartridge
Mi Item #02468666
MFR #SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 16oz
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 16oz

Penetrant & Multipurpose Lubricant - 14 oz, Cartridge
Mi Item #02468666
MFR #SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 16oz

Mfr description
TF22021 SYNTHETIC FOOD GRADE GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Certification
    NSF H1
  • Container Type
    Cartridge
  • Flammability
    Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -10 °F
  • Operating Temperature Range
    -10 to 400 °F
  • Product Types
    Food Grade Grease
  • Series
    Food Grade Grease
  • Temperature Range
    -10 to 400 °F
  • Type
    Grease
  • Working Temperature
    -10 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)