1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
6316
Sportline Recreational Belt - 1.19 in Width, 56.1000 in Length, 30 ° Groove Angle
Mi Item #
02468829
MFR #
6316
Price
$168.75
/each
Qty
Add to Cart
Previous Page
Home
GATES RUBBER CO 6316
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
6316
Sportline Recreational Belt - 1.19 in Width, 56.1000 in Length, 30 ° Groove Angle
Mi Item #
02468829
MFR #
6316
Mfr description
6316 SPORTLINE BELT 9831-6316
Gates Sportline Belts are specifically designed for mini-bikes, golf carts, vintage all-terrain vehicles and snowmobiles, as well as other recreational vehicles that utilize a continuously variable transmission (CVT). Sportline Belts retain dependability throughout a wide range of speed and load variations.
Low temperature flexibility helps assure smooth vehicle operation.
Utilizes Aramid Fiber - the same material found in bullet-proof vests - for extra strength on high-horsepower, high speed recreational application drives.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$168
.75
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall Length
56.1000 in
Top Width
1.19 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items