Motion
BP198
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 201.0000 in Nominal Outside Length, Smooth
MI ITEM #02468838
MFR #BP198
Your Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 201.0000 in Nominal Outside Length, Smooth
MI ITEM #02468838
MFR #BP198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.21/each(List $87.85)

Overview

Mfr description
B198 Super Blue Ribbon V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    201.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • Manufacturer Upc Number
    785201244278
  • UPC_NO
    785201244278
  • Weight
    1.00 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    201.0000 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text