Overview
Mfr description
PVH057R02AA10B25200000100100010A
Specifications
- SeriesPVH
- Displacement57.4 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type14T 12/24 DP Spline
- Port TypeCode 61 Split Flange
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Port LocationSide Ported
- Outlet Port Size1 in SAE O-Ring
- Control TypePressure & Flow Compensator
- Pressure Compensator Range3568 to 3684 psi
- Drain Port LocationBottom (Top Plugged)
- Drain Port Size.750-16 UNF-2B SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;3/8-16 UNC-2B
- Mounting Type4-Bolt SAE C Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data