Motion
PVH131R13AF30A250000002001AB010A

VICKERS BY DANFOSS
PVH131R13AF30A250000002001AB010A

Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #02468895
MFR #PVH131R13AF30A250000002001AB010A
Price$10,668.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R13AF30A250000002001AB010A

Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #02468895
MFR #PVH131R13AF30A250000002001AB010A

Mfr description
PVH131R13AF30A250000002001AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,668.68/each

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    11.2900 in, 286.77 mm
  • Overall Length
    17.2800 in, 438.91 mm
  • Overall Width
    10.0000 in, 254 mm
  • Port Thread Size
    1/2-13 UNC-2B;1/2-13 UNC-2B
  • Shaft Diameter
    1.5000 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.5000 in Straight Key Shaft
  • Max Continuous Torque
    765 N-m
  • Max Operating Temperature
    120 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    59 gpm
  • Maximum Operating Pressure
    3625 psi
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Pump Application
    Industrial, Mobile
  • Series
    PVH
  • Shaft Type
    Straight Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)