Motion
DG4V-3-2A-M-U-H7-60-EN21

VICKERS BY DANFOSS
DG4V-3-2A-M-U-H7-60-EN21

02-300622 Directional Control Valve - Solenoid Actuation, D03 Valve, 80 L/min Max Flow, 24 V dc Coil
Mi Item #02468897
MFR #DG4V-3-2A-M-U-H7-60-EN21
Price$508.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-2A-M-U-H7-60-EN21

02-300622 Directional Control Valve - Solenoid Actuation, D03 Valve, 80 L/min Max Flow, 24 V dc Coil
Mi Item #02468897
MFR #DG4V-3-2A-M-U-H7-60-EN21

Mfr description
DG4V 3 2A MUH7 60 EN21
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.76/each

Specifications

Dimensions

  • Overall Height
    3.42 in
  • Overall Length
    6.14 in
  • Overall Width
    1.88 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Design Number
    60
  • Electrical Connection
    ISO 4400 (Din 43650) Connector
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    2.83 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    Spring offset
  • Spool Type
    B Port End
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)