Motion
DG4S4-010C-G-60-S324

VICKERS BY DANFOSS
DG4S4-010C-G-60-S324

02-119611 Directional Control Valve -
Mi Item #02468919
MFR #DG4S4-010C-G-60-S324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-010C-G-60-S324

02-119611 Directional Control Valve -
Mi Item #02468919
MFR #DG4S4-010C-G-60-S324

Mfr description
DG4S4 010C G 60 S324
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.85 in
  • Overall Length
    9.50 in
  • Overall Width
    2.81 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    12 Volt DC
  • Design Number
    60
  • Electrical Connection
    Top exit flying leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    95 L/min
  • Maximum Operating Pressure
    250 bar
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)