Motion
02-155596
02-155596 Directional Control Valve -
MI ITEM #02468923
MFR #02-155596
Price$1,361.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-155596 Directional Control Valve -
MI ITEM #02468923
MFR #02-155596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,361.91/each

Specifications

Dimensions

  • Overall Height
    3.85 in
  • Overall Length
    6.84 in
  • Overall Width
    2.81 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Design Number
    60
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    95 L/min
  • Maximum Operating Pressure
    250 bar
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Spring offset end to center
  • Spool Type
    A Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG4S4 016C UB 60 S324
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought