Specifications
Dimensions
- Outside Diameter180 mm
- Weight0.3 lbs
Details
- Compatible Bearing TypeSelf-Aligning Ball
- Product TypeBearing Seals
- Seal MaterialNitrile
- Seal TypeDouble Lip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)