Motion
6012TCG12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width
MI ITEM #02471713
MFR #6012TCG12P4
List Price$1,269.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width
MI ITEM #02471713
MFR #6012TCG12P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,269.12/each for your price

Overview

Mfr description
6012TCG12P4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    18 mm
  • Overall Width
  • Overall Length
    95 mm
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    18 mm
  • Manufacturer Catalog Number
    6012TCG12P4
  • Manufacturer Upc Number
    029176624513
  • UPC_NO
    029176624513
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6012TCG12P4 is a 60mm bore radial deep groove ball bearing with open design, 95mm OD, and 18mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text