Motion
6212TCG12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open
MI ITEM #02471715
MFR #6212TCG12P4
Your Price$1,176.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open
MI ITEM #02471715
MFR #6212TCG12P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,176.98/each(List $1,375.36)

Overview

Mfr description
6212TCG12P4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    22 mm
  • Overall Width
  • Overall Length
    110 mm
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7100 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    52500 N
  • Radial Static Load Capacity
    36000 N
  • Manufacturer Catalog Number
    6212TCG12P4
  • Manufacturer Upc Number
    029176624643
  • UPC_NO
    029176624643
  • Weight
    1.7 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6212TCG12P4 is a 60 mm bore radial deep groove ball bearing with open design and 110 mm outer diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text