Motion
6210TCG12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed
Mi Item #02471736
MFR #6210TCG12P4
Price$943.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed
Mi Item #02471736
MFR #6210TCG12P4

Mfr description
6210TCG12P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.61/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    20 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6210TCG12P4 is a 50 mm bore radial deep groove ball bearing with double seals and 90 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6210TCG12P4
  • Manufacturer Upc Number
    029176624629
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176624629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)