Motion
7217CTRDULP4Y
Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #02471747
MFR #7217CTRDULP4Y
Your Price$3,726.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #02471747
MFR #7217CTRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,726.69/each(List $4,441.93)

Overview

Mfr description
7217CTRDULP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24000 lbf
  • Radial Static Load Capacity
    20400 lbf
  • Bearing Material
    Steel (Balls)
  • Max Rpm
    14900 rpm
  • Cage Material
    Phenolic Resin
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Outer Ring Width
    28 mm
  • Fillet Radius
    0.08 in
  • Series
    7200C
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176586514
  • UPC_NO
    029176586514
  • Prop 65 Statement
  • Description
    7217CTRDULP4Y
  • Measurement Standard
    Metric
  • Overall Height
    56 mm
  • Weight
    7.85 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text