Motion
7202A5TRDULP4Y

NSK CORP, BEARING DIV
7202A5TRDULP4Y

Duplex Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open
Mi Item #02471751
MFR #7202A5TRDULP4Y
Price$858.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7202A5TRDULP4Y

Duplex Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open
Mi Item #02471751
MFR #7202A5TRDULP4Y

Mfr description
7202A5TRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.97/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    35 mm
  • Overall Height
    22 mm
  • Overall Width  
    11 mm
  • Weight
    0.2 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7202A5TRDULP4Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176585852
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)