Motion
3312-DA-MA
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, 45 ° Contact Angle, C0
Mi Item #02471775
MFR #3312-DA-MA
Price$2,207.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, 45 ° Contact Angle, C0
Mi Item #02471775
MFR #3312-DA-MA

Mfr description
3312-DA-MA
  • Larger 45° contact angle allows for extreme thrust loads
  • Fully machined, high-strength brass, centrifugally cast material
  • Higher bearing moment stiffness reduces shaft deflection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,207.66/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    45 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    8.089 lbs, 3.669 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3312-DA-MA
  • Features & Benefits
    • Larger 45° contact angle allows for extreme thrust loads • Fully machined, high-strength brass, centrifugally cast material • Higher bearing moment stiffness reduces shaft deflection
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    121000 N
  • Radial Static Load Capacity
    118000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801011471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)