Motion
INS-DLM-203-HT

DODGE
INS-DLM-203-HT

Ball Insert Bearing - 2.1875 in Bore Diam., Clamp Collar Locking
Mi Item #02471833
MFR #INS-DLM-203-HT
Price$937.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DLM-203-HT

Ball Insert Bearing - 2.1875 in Bore Diam., Clamp Collar Locking
Mi Item #02471833
MFR #INS-DLM-203-HT

Mfr description
057382 INS-DLM-203-HT INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$937.31/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in

Details

  • Dynamic Load Capacity
    11791 lbf
  • Grease Type
    Krytox GPL 206
  • Locking Device
    Clamp Collar
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Labyrinth
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)