Motion
7000002040 3M MULTI GAS/VAPOR CART 6006

3M
7000002040 3M MULTI GAS/VAPOR CART 6006

Multi Gas/vapor Cartridge - Organic Vapor, Methylamine, Multi-gas & Vapor, Bayonet Connection, Olive Color
Mi Item #02472026
MFR #7000002040 3M MULTI GAS/VAPOR CART 6006
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000002040 3M MULTI GAS/VAPOR CART 6006

Multi Gas/vapor Cartridge - Organic Vapor, Methylamine, Multi-gas & Vapor, Bayonet Connection, Olive Color
Mi Item #02472026
MFR #7000002040 3M MULTI GAS/VAPOR CART 6006

Mfr description
7000002040 3M MULTI GAS/VAPOR CART
  • For industrial/occupational use only. Not for consumer sale or use.NIOSH approved for protection against certain organic vapors; acid gases; ammonia; methylamine and formaldehyde; Swept-back design allows an enhanced field of view and comfort; Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces; Wide range of applications reduces inventory needs; Simple installation and usage requirements reduces training requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4000 in, 86.40 mm
  • Overall Length
    4.2000 in, 106.70 mm
  • Weight
    16.7 lb

Details

  • Additional Details
    Low Profile
  • Application
    Remediation
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Olive
  • Color Code
    Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    Reusable Respirators
  • Hazard Type
    Multigases: organic vapor, chlorine, chloridric acid, chlorine dioxide, sulphur dioxide, hydrogen sulphide (only for escape), ammonia/methylamine, formaldehyde and hydrogen fluoride
  • Manufacturer Stock Number
    7000002040
  • Manufacturer Upc Number
    50051138541861
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Multi-gas & Vapor
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Methylamine, Organic Vapor
  • Series
    6000
  • Series Compatibility
    7500
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    50051138541861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)