Motion
CNHJ-6125Y-43 145TC

SUMITOMO DRIVE TECH
CNHJ-6125Y-43 145TC

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02472096
MFR #CNHJ-6125Y-43 145TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6125Y-43 145TC

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 3/4 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02472096
MFR #CNHJ-6125Y-43 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    9.06 in
  • Housing Width
    6.1 in
  • Input Size
    3/4 in
  • Manufacturer Reducer Size
    6125
  • Maximum Output RPM
    40.700 @ 1750 rpm input
  • Maximum Output Torque
    5570 in-lbs @ 1165 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/2 in
  • Ratio
    43:1
  • Weight
    70.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    3.190 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Overhung Load Capacity
    2200 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • UPC_NO
    690825013448

Overview

Mfr description
CNHJ-6125Y-43 145TC REDUCER & ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought