Motion
02-341579
Hydraulic Piston Pump - PVQ, 10.5 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02472163
MFR #02-341579
List Price$3,307.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Piston Pump - PVQ, 10.5 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02472163
MFR #02-341579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,307.55/each for your price

Overview

Mfr description
PVQ10A2RSE1S20C21V11B13
  • Reduced operating noise
  • Longer life
  • Lower operating pressure

Specifications

  • Series
    PVQ
  • Displacement
    10.5 cc/rev
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    Standard
  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Displacement Type
    Open Circuit
  • Port Thread Size
    1-5/8–12 SAE;1-1/16–12 SAE
  • Mounting Type
    2-Bolt SAE A Flange
  • Peak Pressure
    210 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Controller Type
    Adjustable Pressure Compensator
  • End Cover Material
    Cast Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Maximum Case Pressure
    0.35 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    71 decibel
  • Trade Name/Number
    PVQ Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text