Motion
PVQ13A2LSE3S20CM712

VICKERS BY DANFOSS
PVQ13A2LSE3S20CM712

Hydraulic Piston Pump - PVQ, 13.8 cc/rev Displacement, Left Hand Input Rotation
Mi Item #02472172
MFR #PVQ13A2LSE3S20CM712
Price$4,182.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ13A2LSE3S20CM712

Hydraulic Piston Pump - PVQ, 13.8 cc/rev Displacement, Left Hand Input Rotation
Mi Item #02472172
MFR #PVQ13A2LSE3S20CM712

Mfr description
PVQ13A2LSE3S20CM712
  • Reduced operating noise
  • Longer life
  • Lower operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,182.54/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Port Thread Size
    1.0625 in

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Control Type
    Low Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    13.8 cc/rev
  • Displacement Type
    Variable
  • End Cover Material
    Cast Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    None
  • Housing Material
    Cast Iron
  • Input Rotation
    Left Hand
  • Input Shaft Type
    Spline Shaft
  • Maximum Case Pressure
    0.35 bar
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    2000 psi, 140 bar
  • Mounting Type
    2-Bolt SAE A Flange
  • Noise Level
    63 decibel
  • Peak Pressure
    140 bar
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    350 to 1500 psi, 24 to 103 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Rotation
    Left
  • Shaft Type
    Spline
  • Trade Name/Number
    PVQ Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)