Specifications
Dimensions
- Inlet Port Size1.3125 in SAE O-Ring
- Outlet Port Size1-5/16 in SAE O-Ring
Details
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure8000 hours
- Cold Start Temperature Limit50 °C
- Control TypePressure Compensator Modified for Hydraulic Remote Control
- Controller TypePressure Compensator
- Displacement13.8 cc/rev
- End Cover MaterialCast Iron
- Fluid CleanlinessISO 18/13
- Fluid CompNone
- Housing MaterialCast Iron
- Input RotationRight Hand Rotation
- Input Shaft TypeModified Spline
- Maximum Case Pressure0.35 bar
- Maximum Input Speed1800 rpm
- Mounting Type2-Bolt SAE A Flange
- Noise Level63 decibel
- Peak Pressure140 bar
- Port LocationSide Ported
- Port TypeStandard
- SeriesPVQ
- Shaft RotationRight
- Trade Name/NumberPVQ Series
Overview
Mfr description
PVQ13A2RSS3S20CG30
- Reduced operating noise
- Longer life
- Lower operating pressure