Motion
PVQ32B2RSE1S21C14V11B13

VICKERS BY DANFOSS
PVQ32B2RSE1S21C14V11B13

Hydraulic Axial Piston Pump - PVQ, 32.9 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02472228
MFR #PVQ32B2RSE1S21C14V11B13
Price$12,438.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ32B2RSE1S21C14V11B13

Hydraulic Axial Piston Pump - PVQ, 32.9 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02472228
MFR #PVQ32B2RSE1S21C14V11B13

Mfr description
PVQ32B2RSE1S21C14V11B13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,438.03/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Overall Height
    131.5 mm
  • Overall Length
    266.7 mm
  • Port Thread Size
    1-5/8–12 SAE

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    32.9 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    150 to 250 psi, 10 to 17 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Operating Temperature
    130 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    Without Max Volume Stop
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    Maximum of 2000 psi
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)