Motion
PVQ20B2RSE1S21CG30S2

VICKERS BY DANFOSS
PVQ20B2RSE1S21CG30S2

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02472235
MFR #PVQ20B2RSE1S21CG30S2
Price$11,294.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ20B2RSE1S21CG30S2

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02472235
MFR #PVQ20B2RSE1S21CG30S2

Mfr description
PVQ20B2RSE1S21CG30S2
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,294.20/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Overall Length
    2.3100 in, 58.67 mm
  • Port Thread Size
    1-5/8–12 SAE;1-1/16–12 SAE

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator Modified for Hydraulic Remote Control
  • Controller Type
    Remote Pressure Compensator
  • Displacement
    21.1 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Volume Stop
    No
  • Maximum Operating Pressure
    3000 psi, 210 bar
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)